8/10 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 307856

Cat #: MDA-8/10-R

UPC: 051712645409

to view pricing and more.
Documents & Guides
8/10 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

8/10 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS
Also known as: 051712645409, MDA-8/10-R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Diameter: 6.350 mm
Amps: 0.800
Length: 31.750 mm
Speed: Time Delay
Material: Glass
Mounting: Clip
Amps: 0.800
Type: Fuse, Electronic
Volts AC: 250
Diameter: 6.350 mm
Length: 31.750 mm