15A Nova T Receptacle, Gray

Item #: 307880
Cat #: NTR-15-GR
UPC: 027557679107
Sign In or Register to view pricing and more.
Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Gray, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Overview

Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Gray, Architectural Style, Mattewall Plate Finish, 50/60 Hz
Also known as: 027557679107, NTR-15-GR

Specifications

Type: Grounding
Color: Gray
Amps: 15
Volts AC Range: 120, 125
Mounting: Input
Family / Style: Nova T
Type: Grounding
Amps: 15
Mounting: Input
Color: Gray
Volts AC Range: 120, 125
Family / Style: Nova T

Customer Reviews

No reviews for this product
(0)