80mA High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Item #: 30792

Cat #: GDA-80MA

UPC: 051712431163

to view pricing and more.
Documents & Guides
80mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

80mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
Also known as: 051712431163, GDA-80MA

Specifications

Amps: 80
Type: Electronic
Interrupt Rating DC: 1.500 kA
Amps: 80
Interrupt Rating DC: 1.500 kA
Type: Electronic