4-11/16 2 SINGLE RCPT.CVR

Item #: 307960

Cat #: 11512

UPC: 095327115124

to view pricing and more.
Documents & Guides
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72R2S; Universal Key Number: RSL10; Configurations: 2 Single Receptacle (2 IN Between Device Centers)

Overview

Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72R2S; Universal Key Number: RSL10; Configurations: 2 Single Receptacle (2 IN Between Device Centers)
Also known as: 095327115124, 11512

Specifications

Gangs: 2
Mounting: Device
Depth: 1/2 in
Gangs: 2
Depth: 1/2 in
Mounting: Device