REXEL logo

1l Mini Pendant Weathered Copp

Item #: 308
Cat #: 6150-44
UPC: 785652061509
Sign In or Register to view pricing and more.
Sea Gull Lighting; Pendant Light; Sebring; Mini; Fixture Material: Aluminum Body, Glass Housing, Steel Chain; Fixture Finish: Weathered Copper Body, Clear Seeded Housing, Weathered Copper Chain; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamptype: Medium A; Number Of Lamps: 1; Mounting: Cap Nuts; Width: 8 In; Height: 9 In, 61.750 In With Chain; Wire Length: 120 In (brown); Chain Length: 12 In; Lampincluded: No; Backplate Size: 1.250 In Depth X 5.500 In Diameter; Connection: Mounted To Box

Product Overview

Sea Gull Lighting; Pendant Light; Sebring; Mini; Fixture Material: Aluminum Body, Glass Housing, Steel Chain; Fixture Finish: Weathered Copper Body, Clear Seeded Housing, Weathered Copper Chain; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamptype: Medium A; Number Of Lamps: 1; Mounting: Cap Nuts; Width: 8 In; Height: 9 In, 61.750 In With Chain; Wire Length: 120 In (brown); Chain Length: 12 In; Lampincluded: No; Backplate Size: 1.250 In Depth X 5.500 In Diameter; Connection: Mounted To Box
Also known as: 785652061509, 6150-44

Documents

Specifications

Wattage: 100
Type: Mini Pendant
Wattage: 100
Type: Mini Pendant

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)