Contactor, Definite Purpose, 115A, 3P, 1000VAC, 300VDC, 220VAC Coil

Item #: 308047

Cat #: LC1D115M7

UPC: 389110377173

to view pricing and more.
Contactor, Definite Purpose, 115 Amp, 1000 Volt AC, 25 - 400 Hertz, 300 Volt DC, 3 Poles, 220 Volt AC Coil, 3 Normally Open Contacts

Overview

Contactor, Definite Purpose, 115 Amp, 1000 Volt AC, 25 - 400 Hertz, 300 Volt DC, 3 Poles, 220 Volt AC Coil, 3 Normally Open Contacts
Also known as: 389110377173, LC1D115M7

Specifications

Type: Contactor, Definite Purpose
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Type: Contactor, Definite Purpose
Standards: California Proposition 65
IP/NEMA Rating: IP2X