Low Breaking Small Dimension Time Delay Fuse W/ Nickel Plated Brass

Item #: 30813

Cat #: GDC-6.3A

UPC: 051712432399

to view pricing and more.
Documents & Guides
Low Breaking Small Dimension Time Delay Fuse W/ Nickel Plated Brass Caps, 6.3 A, 250 V, 63 A, Cylindrical

Overview

Low Breaking Small Dimension Time Delay Fuse W/ Nickel Plated Brass Caps, 6.3 A, 250 V, 63 A, Cylindrical

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432399, GDC-6.3A

Specifications

Interrupt Rating AC: 35
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 6.300
Interrupt Rating AC: 35
Length: 20 mm
Material: Glass
Mounting: Cartridge
Amps: 6.300
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Class: Miniature