200A MHP RNGLS Pedastal Mount

Item #: 308178

Cat #: MHR200P

UPC: 782114981740

Sign In or Register to view pricing and more.
Documents & Guides
Eaton home panel, Metered-ringless, 200A, BWH2200, Pedestal, Circuits: 8, Spaces: 16, No receptacles, NEMA 3R

Overview

Eaton home panel, Metered-ringless, 200A, BWH2200, Pedestal, Circuits: 8, Spaces: 16, No receptacles, NEMA 3R

Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.

Also known as: 782114981740, MHR200P

Specifications

Amps: 200
Mounting: Pedestal
Circuits: 16
Phase: 1
Volts AC: 120/240
Spaces: 8
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 16
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Phase: 1
Spaces: 8