Electrician's Torpedo Level

Item #: 30820

Cat #: L107

UPC: 783310035831

to view pricing and more.
Documents & Guides
85" Electrician's Torpedo Level, Magnetic, V-Groove Base, Width: 75", Height: 125", Weight: 55oz, Vials: (4), Material: Aluminum

Overview

85" Electrician's Torpedo Level, Magnetic, V-Groove Base, Width: 75", Height: 125", Weight: 55oz, Vials: (4), Material: Aluminum

Professional grade level Four open vial ports for easy viewing from all sides Perfect for pipe and conduit work Four rare earth magnets allow for hands-free use on metal surfaces Four vial design - 0°, 30°, 45°, and 90° Machined from aluminum alloy and anodized to aircraft standards V-groove on bottom for mounting on curved surface Offsets and calculations permanently laser-engraved onto level

Also known as: 783310035831, L107

Specifications

Type: Torpedo Level
Length: 8 1/2 in
Material: Aluminum Alloy
Type: Torpedo Level
Material: Aluminum Alloy
Length: 8 1/2 in