1/2" Liquidtight Steel Flex, Food Grade, White, 100' Coil

Item #: 308249

Cat #: 035512

UPC: 714118355128

to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 100 Foot Coil, NSF Food Zone Non-Contact and Splash Certified

Overview

1/2 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 100 Foot Coil, NSF Food Zone Non-Contact and Splash Certified

NSF Certified to NSF/ ANSI 169 for special purpose food equipment or devices. 

Also known as: 714118355128, 035512

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: PVC
Color: White
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: FG - Food Grade
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®
Length: 100 ft
Color: White
Package Type: Coil
Type: FG - Food Grade