Fender Washer, Stainless Steel, 1/4 x 1"

Item #: 308339

Cat #: JW113SS

UPC: 639720805499

Sign In or Register to view pricing and more.
Documents & Guides
Fender Washer, Stainless Steel, 1/4 x 1 Inch

Overview

Fender Washer, Stainless Steel, 1/4 x 1 Inch

Metallics designs and manufactures custom fasteners in America.

Also known as: 639720805499, JW113SS

Specifications

Diameter: 1 in, 1/4 in
Material: Stainless Steel
Size: 1/4
Package Type: Jar
Diameter: 1 in, 1/4 in
Size: 1/4
Material: Stainless Steel
Package Type: Jar