Metering, Main Breaker, Module, 1200A, 65kAIC, Bottom Feed, 1PH

Item #: 308360

Cat #: TMPSB12R

UPC: 783164307030

to view pricing and more.
Documents & Guides
Metering, Main Breaker, Module, 1200 Amp, 65 kAIC, 1-Phase, 120/240 Volt AC, Bottom Feed, No Shunt Trip, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Metering, Main Breaker, Module, 1200 Amp, 65 kAIC, 1-Phase, 120/240 Volt AC, Bottom Feed, No Shunt Trip, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164307030, TMPSB12R

Specifications

Poles: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 1200
IP/NEMA Rating: NEMA 3R
Poles: 3
Phase: 1
Amps: 1200
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R