Breaker, Molded Case, 225A, 2P, 600VAC, J Frame, 100kAIC, Lug in/Out

Item #: 308464

Cat #: JJL26225

UPC: 785901839613

to view pricing and more.

Overview

Breaker, Molded Case, 225 Amp, 2-Pole, 600 Volt AC, J-Frame, 100 kAIC, Lug In, Lug Out
Also known as: 785901839613, JJL26225

Specifications

Poles: 2
Amps: 225
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Volts AC: 600
Amps: 225
Standards: California Proposition 65