
Enclosure, NEMA 4X, Hinge Cover, 12 x 12 x 6", Wall Mount
Item #: 308480
Cat #: CSD12126SS6
UPC: 783510499907
to view pricing and more.
Documents & Guides
Enclosure, Concept Wall-Mount 1/4-Turn Latch Type 4X, 12 x 12 x 6 Inch, Brushed, Stainless 316
Overview
Enclosure, Concept Wall-Mount 1/4-Turn Latch Type 4X, 12 x 12 x 6 Inch, Brushed, Stainless 316
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD12126SS6 Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510499907, CSD12126SS6
Features & Benefits
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Type 316 stainless steel hidden hinges promote clean aesthetic appearance
- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
- Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
- Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
- Quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
Specifications
| Height: | 12 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 12 in |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Mounting: | Wall |
| Standards: | Build America Buy America Compliant |
| Height: | 12 in |
| Width: | 12 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 6 in |
| Mounting: | Wall |