30A, 480V, Pin & Sleeve Plug - Red

Item #: 308510

Cat #: 330P7W

UPC: 078477838051

to view pricing and more.
Documents & Guides
30 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight, - Red

Overview

30 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight, - Red

30 Amp, 480 Volt, Industrial Grade, North American-Rated Pin and Sleeve Plug, IP67, Watertight, Red

Also known as: 078477838051, 330P7W

Specifications

Volts AC: 480
Color: Red
Amps: 30
Type: Pin &amp, amp
Volts AC: 480
Amps: 30
Color: Red
Type: Pin &amp, amp