Plug Angle 50A 277V 2P3W Str GY

Item #: 308537

Cat #: 5705AN

UPC: 040893020051

to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 50A, Industrial, 277V, Back wire, Gray, Brass, Nylon, 7-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 50A, Industrial, 277V, Back wire, Gray, Brass, Nylon, 7-50P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020051, 5705AN

Specifications

Type: Commercial Grade
Color: Gray
Amps: 50
Material: Nylon
Type: Commercial Grade
Amps: 50
Color: Gray
Material: Nylon