PXSS2K CABLE GLAND M20

Item #: 308562

Cat #: 20PX5

UPC: 781381249614

to view pricing and more.
Documents & Guides
Cable Gland, Type Straight, Thread Size M20, Constructional Feature Flameproof, Explosion-Proof, Cable Type Unarmored, Tray, Shipboard, SO Cable, Cable Outer Diameter 0.26 to 0.55 Inch, Material Nickel Plated Brass, Length 2.97 Inch, Enclosure NEMA 4X, IP66/IP67/IP68, Operating Temperature -60 to 85 Deg C, Approval UL 2225/E161256, CSA C22.2, Seal Material Low Smoke Fumes Thermoplastic Elastomer, Epoxy Putty, Thread Size 15 MM L x 1.5 MM Pitch, Maximum Number of Cores 0.43 Inch, Weight 0.25 Kg

Overview

Cable Gland, Type Straight, Thread Size M20, Constructional Feature Flameproof, Explosion-Proof, Cable Type Unarmored, Tray, Shipboard, SO Cable, Cable Outer Diameter 0.26 to 0.55 Inch, Material Nickel Plated Brass, Length 2.97 Inch, Enclosure NEMA 4X, IP66/IP67/IP68, Operating Temperature -60 to 85 Deg C, Approval UL 2225/E161256, CSA C22.2, Seal Material Low Smoke Fumes Thermoplastic Elastomer, Epoxy Putty, Thread Size 15 MM L x 1.5 MM Pitch, Maximum Number of Cores 0.43 Inch, Weight 0.25 Kg
Also known as: 781381249614, 20PX5

Specifications

Diameter: 1/2 in
Material: Brass
Diameter Range: 0.260 - 0.550 in
Diameter: 1/2 in
Diameter Range: 0.260 - 0.550 in
Material: Brass