This product has been discontinued.

Electronic Dimming Ballast, Compact Fluorescent, 1-Lamp, 32W, 277V
Item #: 308633
Cat #: HL3-T432-277-1-S
UPC: 027557027496
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Compact Fluorescent, 1-Lamp, 32W, 277VElectronic Dimming Ballast, Compact Fluorescent, 1-Lamp, Lamp Wattage: 32, 277 Volt, Lamp Type: T4 Triple-tube 4-pin
Overview
Electronic Dimming Ballast, Compact Fluorescent, 1-Lamp, 32W, 277VElectronic Dimming Ballast, Compact Fluorescent, 1-Lamp, Lamp Wattage: 32, 277 Volt, Lamp Type: T4 Triple-tube 4-pin
Also known as: 027557027496, HL3-T432-277-1-S
Specifications
| Wattage: | 32 |
| Volts AC: | 277 |
| Type: | Electronic |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Wattage: | 32 |
| Type: | Electronic |
| Light Technology: | Fluorescent |
| Volts AC: | 277 |
| Dimmable: | Yes |