Breaker, 175A, 3P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out, w/Lugs

Item #: 308683

Cat #: THQD32175WL

UPC: 783164087970

to view pricing and more.
Documents & Guides
175 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, with Lugs

Overview

175 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, with Lugs
Also known as: 783164087970, THQD32175WL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 175
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 175
Family / Style: Q Line