TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 18 A

Item #: 308732

Cat #: GV2LE20

UPC: 389110517012

to view pricing and more.
TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 18 A, screw clamp terminals

Overview

TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 18 A, screw clamp terminals

TeSys GV motor circuit breaker, 3 poles (3P), 18A/690V, for 3-phase motor applications 7.5kW@400V. It provides a magnetic protection with a tripping level at 13xIn, high breaking capacity Icu 15kA@400V. Connection by screw clamp terminals. Start-stop control by toggle guaranteed for 100 000 cycles AC-3. To complete motor protection, use in association with a thermal overload relay LRD21 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110517012, GV2LE20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65