Afc 1505g42-01 12-3 Hcf-90 Bn Oe Gy

Item #: 308765

Cat #: 1505G42-01

UPC: 077680151278

to view pricing and more.
Documents & Guides
Afc 1505g42-01 12-3 Hcf-90 Bn

Overview

Afc 1505g42-01 12-3 Hcf-90 Bn

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 077680151278, 1505G42-01

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Gauge: 12 AWG
Volts AC: 600