56" Paddle Fan, 3-Blade, White

Item #: 3088

Cat #: CHR56

UPC: 686334852968

Sign In or Register to view pricing and more.
Documents & Guides
56" Paddle Fan, Blades: 3, CFM: 19,000, 120V, 1A, Color: White.

Overview

56" Paddle Fan, Blades: 3, CFM: 19,000, 120V, 1A, Color: White.
Also known as: 686334852968, CHR56

Specifications

Volts DC: 120
CFM: 19000
Color: White
Standards: California Proposition 65
Width: 56 in
Volts DC: 120
Color: White
Width: 56 in
CFM: 19000
Standards: California Proposition 65