Load Center, Main Lug, 200A, 120/240VAC, 1P, 30/40, NEMA 3R

Item #: 308807

Cat #: BR3040L200R

UPC: 786676447706

to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 29.13", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 29.13", W: 14.31", D: 5.19"
Also known as: 786676447706, BR3040L200R

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Type: Main Lug
Circuits: 40
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R