Stainless Steel Cable Tie, Standard, 20.5" Long, 100/PK

Item #: 30881

Cat #: MLT6S-CP

UPC: 074983544059

to view pricing and more.
Stainless Steel Cable Tie, Standard, 20.5" Long, 6" Max Bundle Diameter, 100/PK

Overview

Stainless Steel Cable Tie, Standard, 20.5" Long, 6" Max Bundle Diameter, 100/PK
Also known as: 074983544059, MLT6S-CP

Specifications

Color: Natural
Material: Stainless Steel
Length: 20.500 in
Width: 0.630 in
Color: Natural
Length: 20.500 in
Material: Stainless Steel
Width: 0.630 in