Disconnect Switch, Fusible, NEMA 4/4X/5, 60A, 3P, 600VAC

Item #: 308840

Cat #: H362SS

UPC: 785901538721

to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 4/4X/5, 316 Stainless Steel, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

Overview

Disconnect Switch, Fused, NEMA 4/4X/5, 316 Stainless Steel, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Also known as: 785901538721, H362SS

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
Material: Stainless Steel
Amps: 60
IP/NEMA Rating: NEMA 4X