This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
3 pole, 30 amp, non-reversing across the line contactor with 24V AC coil and 1 NO auxiliary contact
Overview
3 pole, 30 amp, non-reversing across the line contactor with 24V AC coil and 1 NO auxiliary contact
ABB 3-pole contactors offer an exhaustive selection of products for simple and extreme applications as well as products with specific purposes.The AF contactor technology revolutionizes how we use contactors and allows use in all parts of the world and in all network conditions. Furthermore, mini-contactor range offers compact dimensions and specific connection possibilities. The AS contactor is efficient and allows you to optimize your equipment design. You can choose terminals between screw, push-in spring and ring tongue through our ranges. So whatever your need of a contactor might be, ABB will have a variant meeting just that.
Also known as: 471522050819, A16-30-10-81
Specifications
| Poles: | 3 |
| Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
| Volts AC Control: | 24 |
| Amps: | 17 |
| Poles: | 3 |
| Volts AC Control: | 24 |
| Type: | Contactor, Lighting Contactor, IEC, Non-Reversing |
| Amps: | 17 |