20A TR Commercial Grade Duplex Receptacle, 5-20R, Black

Item #: 309033

Cat #: BR20BLKTR

UPC: 783585144139

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-WireGrounding, 20A 125V, 5-20R, Black, Single Pack, Version 2, Back and SideWired

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-WireGrounding, 20A 125V, 5-20R, Black, Single Pack, Version 2, Back and SideWired
Also known as: 783585144139, BR20BLKTR

Specifications

Mounting: Screw
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Mounting: Screw
Amps: 20
Color: Black
NEMA Configuration: 5-20R