5000W 480V Unit Heater, 3-Ph, Beige

Item #: 309047

Cat #: P3PUH05CA1

UPC: 686334644884

Sign In or Register to view pricing and more.
UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige

Overview

UH Series Horizontal Mounted Fan Forced Unit Heater, 3300W, 480V, Powder coated epoxy finish for corrosive atmospheres. Product is custom built and subject to 100% cancellation/restock charges. Color: Beige
Also known as: 686334644884, P3PUH05CA1

Specifications

Volts AC: 480
Wattage: 5000
Color: Beige
Standards: California Proposition 65
Volts AC: 480
Color: Beige
Wattage: 5000
Standards: California Proposition 65