High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 120-277V

Item #: 309071

Cat #: CB-6-54-T5HO

UPC: 848070005644

to view pricing and more.
Documents & Guides
High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot

Overview

High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot
Also known as: 848070005644, CB-6-54-T5HO

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277