Cable, IFM Ready, 20 Conductors, 22 AWG, 1.0m (3.28')

Item #: 30909

Cat #: 1492-CABLE010P

UPC: 662072714225

to view pricing and more.
Documents & Guides
IFM Ready Cable, 20 Conductors, 22AWG, IFM 20-Pin Connector, 1.0 meter (3.28 Foot)

Overview

IFM Ready Cable, 20 Conductors, 22AWG, IFM 20-Pin Connector, 1.0 meter (3.28 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing fieldwiring information are included for each interface module and I/O module combination.

Also known as: 662072714225, 1492-CABLE010P

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: IFM Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: IFM Cable