65W CFL Barn light

Item #: 30910
Cat #: YLF65
UPC: 019813012940
Sign In or Register to view pricing and more.
Documents & Guides
Barn Light, 65W CFL, 120V, Wet Location, Color: Silver Grey. Replacement Lamp LCFL65 (Platt #800281).

Overview

Barn Light, 65W CFL, 120V, Wet Location, Color: Silver Grey. Replacement Lamp LCFL65 (Platt #800281).
Also known as: 019813012940, YLF65, Barn Light

Specifications

Mounting: Arm
Volts AC: 120
Wattage: 65
Color: Aluminum
Light Technology: Fluorescent
Mounting: Arm
Wattage: 65
Light Technology: Fluorescent
Volts AC: 120
Color: Aluminum

Customer Reviews

No reviews for this product
(0)