MC 5P FP 20' 16/5 - PVC

Item #: 309118

Cat #: 105000A02F200

UPC: 786788432737

to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, 6.10m Length (CHECK LENGTH to see if M not Feet

Overview

Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, 6.10m Length (CHECK LENGTH to see if M not Feet
Also known as: 786788432737, 105000A02F200

Specifications

Gender: Female
Length: 20 ft, 6.100 m
Material: PVC
Volts AC: 600
IP/NEMA Rating: IP67
Amps: 8
Color: Yellow
Pins: 5
Gender: Female
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Length: 20 ft, 6.100 m
Volts AC: 600
Amps: 8
Pins: 5