MOLDED CASE CIRCUIT BREAKER 240V 70A

Item #: 309241

Cat #: QDA32070

UPC: 785901475835

to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 240V 70A,1000 A,1800 A,70 A,240 V AC,240 V AC,25 kA 240 V AC,3-Pole,70 A,D,I-Line Connection (ON end) - Lugs (OFF end) ABC,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,plug-in

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 240V 70A,1000 A,1800 A,70 A,240 V AC,240 V AC,25 kA 240 V AC,3-Pole,70 A,D,I-Line Connection (ON end) - Lugs (OFF end) ABC,Powerpact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,plug-in

PowerPact Q - molded case circuit breaker - 3-pole - 25 kA - 240 V - 70 A

Also known as: 785901475835, QDA32070

Specifications

Poles: 3
Amps: 70
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 25 kA
Amps: 70
Standards: California Proposition 65