This product has been discontinued.

Connector Liquidtight Flex, 2", Nylon, Black
Item #: 309280
Cat #: 4748
UPC: 050169047484
to view pricing and more.
Documents & Guides
Liquidtight Connector, 2 Inch, Straight, Material: Nylon, Color: Black
Overview
Liquidtight Connector, 2 Inch, Straight, Material: Nylon, Color: Black
Also known as: 050169047484, 4748
Features & Benefits
- All black nonmetallic construction ends metal fatigue and separation problems and provides superior corrosion resistance
- Each connector is supplied with a Neoprene O-ring and nylon gasket
- Additional sizes available
Specifications
| Diameter: | 2 in |
| Material: | Nylon |
| Diameter: | 2 in |
| Material: | Nylon |