Stainless Steel Cable Tie, 0.180 x 14.3" Long, 4" Max Bundle

Item #: 30930

Cat #: MLT4S-CP316

UPC: 074983544011

Sign In or Register to view pricing and more.
Stainless Steel Cable Tie, 0.180 x 14.3 Inch Long, 4 Inch Max Bundle 200 Pound Loop Tensile Strength, Pack of 100

Overview

Stainless Steel Cable Tie, 0.180 x 14.3 Inch Long, 4 Inch Max Bundle 200 Pound Loop Tensile Strength, Pack of 100

The MLT4S-CP316 self locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT4S-CP316 cable tie can be used in a wide range of indoor, outdoor, and underground applications. Color Stainless Steel.

Also known as: 074983544011, MLT4S-CP316

Specifications

Weight Capacity: 200 lbs
Width: 0.180 in
Length: 14.300 in
Material: 316 Stainless Steel
Weight Capacity: 200 lbs
Length: 14.300 in
Width: 0.180 in
Material: 316 Stainless Steel