MOLDED CASE CIRCUIT

Item #: 309300

Cat #: JDL36225T

UPC: 785901533665

to view pricing and more.
SQD JDL36225T MOLDED CASE CIRCUIT

Overview

SQD JDL36225T MOLDED CASE CIRCUIT
Also known as: 785901533665, JDL36225T

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 225
Interrupt Rating DC: 20 kA