Fuse, 1.6 Amp IEC Time-Delay Glass, 5mm x 20mm, 250V

Item #: 30932

Cat #: GDC-1.6A

UPC: 051712432337

to view pricing and more.
Documents & Guides
Fuse, 1.6 Amp IEC Time-Delay Glass, 5 mm x 20 mm, 250 Volt

Overview

Fuse, 1.6 Amp IEC Time-Delay Glass, 5 mm x 20 mm, 250 Volt

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432337, GDC-1.6A

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Glass, Electronic
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Amps: 1.600
Interrupt Rating DC: 35 kA
Diameter: 5 mm
Type: Glass, Electronic
Volts AC: 250
Amps: 1.600
Length: 20 mm
Speed: Time Delay
Mounting: Cartridge
Interrupt Rating DC: 35 kA