316 S/S COATED TIE 4.6X360 MM

Item #: 309379

Cat #: LS-4.6-360-C

UPC: 786209876751

to view pricing and more.
Documents & Guides
Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 360mm (14.1 Inches), Width of 4.6mm (0.18 Inch), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 778 Newtons (175 Pounds)

Overview

Ball-Lock 316 Stainless Steel Cable Tie, Black Polyester Coated, Temperatures up to 165 Degrees Celsius (329 F) for Cold Conditions and Offshore Applications, UL/EN/CSA62275 Type 21 Rated, Length of 360mm (14.1 Inches), Width of 4.6mm (0.18 Inch), Thickness of 0.3mm (0.01 Inch), Tensile Strength Rating of 778 Newtons (175 Pounds)
Also known as: 786209876751, LS-4.6-360-C

Specifications

Weight Capacity: 200 lbs
Width: 0.180 in
Color: Black
Material: Stainless Steel
Diameter: 4 in
Length: 14.200 in
Weight Capacity: 200 lbs
Color: Black
Diameter: 4 in
Width: 0.180 in
Material: Stainless Steel
Length: 14.200 in