Wrap, 2-Lamp, T8, 32W

Item #: 309392

Cat #: SY920-232-B11-HPL-UNV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SY920 Series Low Profile Wrap, 2 Lamp, T8, 120/277, 32W, 48 in

Overview

SY920 Series Low Profile Wrap, 2 Lamp, T8, 120/277, 32W, 48 in
Also known as: SY920-232-B11-HPL-UNV

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in