Fuse, Low-Peak CUBEFuse, Non-Indicating, 30A, 600VAC, 300VDC

Item #: 309450

Cat #: TCF30RN

UPC: 051712220965

to view pricing and more.
Documents & Guides
30 Amp Low-Peak CUBEFuse, Non-Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

30 Amp Low-Peak CUBEFuse, Non-Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class J or RK fuse solution — requiring up to 70% less space when combined with its unique fuse holder

Also known as: 051712220965, TCF30RN

Specifications

Speed: Time Delay, Slow Blow
Amps: 30
Volts AC: 600
Volts DC: 300
Class: CF
Length: 1.880 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Amps: 30
Volts DC: 300
Length: 1.880 in
Interrupt Rating AC: 300 kA