Starter, Combination, Disconnect, 3PH, Size 0, 120VAC Coil, NEMA 1

Item #: 309470

Cat #: ECN1601AAC

UPC: 782114017401

to view pricing and more.
Documents & Guides
Starter, Combination, Fused Disconnect, 3-Phase, Size 0, 120 Volt AC Coil, NEMA 1

Overview

Starter, Combination, Fused Disconnect, 3-Phase, Size 0, 120 Volt AC Coil, NEMA 1
Also known as: 782114017401, ECN1601AAC

Specifications

Volts AC Control: 120
Type: Combination, Fused Disconnect, Starter
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC Control: 120
Family / Style: Freedom
Poles: 3
Mounting: Surface
Type: Combination, Fused Disconnect, Starter
Phase: 3
Amps: 18
IP/NEMA Rating: NEMA 1