
Weatherproof Round Box With Cover, (3) 1/2" Outlets, 2-1/4" Deep
Item #: 309471
Cat #: VX3A
UPC: 019813924359
to view pricing and more.
Documents & Guides
Weatherproof Round Box With Cover, (3) 1/2 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, Bronze, Gasket, Ground Screw, (2) Lugs, (2) Stainless Steel Screws, and (1) Plug Included.
Overview
Weatherproof Round Box With Cover, (3) 1/2 Inch Threaded Outlets, 2-1/4 Inch Deep, Aluminum Die Cast, Bronze, Gasket, Ground Screw, (2) Lugs, (2) Stainless Steel Screws, and (1) Plug Included.
Also known as: 019813924359, VX3A
Specifications
| Mounting: | Vertical, Horizontal |
| Depth: | 2 1/4 in |
| Color: | Bronze |
| Cubic Inches: | 17 in³ |
| Finish: | Bronze |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 3 |
| Mounting: | Vertical, Horizontal |
| Color: | Bronze |
| Finish: | Bronze |
| Threaded Outlet Diameter: | 1/2 in |
| Depth: | 2 1/4 in |
| Cubic Inches: | 17 in³ |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 3 |