Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Armored Cable/Flexible Conduit Connector, Trade Size 1 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Metal Clad Cable/Non-Metallic Cable/SE Cable/Flexible Metal Conduit, Cord Size 1-3/8 to 1-1/16 Inch, Installation (2) Screw, Clamp, Throat Type Insulated, Material Electro Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit, Applicable Standard Federal Specification W-F-406E, NEMA FB-1
Overview
Armored Cable/Flexible Conduit Connector, Trade Size 1 Inch, Cable Opening Single, Cable/Conduit Type Armored Cable/Metal Clad Cable/Non-Metallic Cable/SE Cable/Flexible Metal Conduit, Cord Size 1-3/8 to 1-1/16 Inch, Installation (2) Screw, Clamp, Throat Type Insulated, Material Electro Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Includes Locknut, Used On Armored Cable/Flexible Metal Conduit, Applicable Standard Federal Specification W-F-406E, NEMA FB-1
Also known as: 783126314557, KC-100T
Specifications
Customer Reviews
No reviews for this product
(0)