Breaker, Molded Case, 70A, 3P, 600VAC, 25-14kAIC, PowerPact

Item #: 309516

Cat #: HDL36070LV

UPC:

to view pricing and more.
Breaker, Molded Case, 70 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out, Control Wire Taps "OFF" End

Overview

Breaker, Molded Case, 70 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out, Control Wire Taps "OFF" End
Also known as: HDL36070LV

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 70
Standards: California Proposition 65
Interrupt Rating AC: 14 kA