This product has been discontinued.

11W PAR30S LED Lamp, 30K
Item #: 309549
Cat #: 11PAR30S/END/F22-3000-DIM-6/1
UPC: 046677408107
to view pricing and more.
Documents & Guides
11 W Dimmable LED PAR30S BulbDimmable LED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 440, CRI: 83, Color Temperature: 3000K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs.
Overview
11 W Dimmable LED PAR30S BulbDimmable LED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 440, CRI: 83, Color Temperature: 3000K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs.
Also known as: 046677408107, 11PAR30S/END/F22-3000-DIM-6/1
Specifications
| Color Temperature: | 3000 (Warm White) |
| Shape: | PAR30S (Sealed Beam Short) |
| Base: | Medium Screw (E26) |
| Lumens: | 440 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 83 |
| Wattage: | 11 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 22° |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 11 |
| Dimmable: | Yes |
| Shape: | PAR30S (Sealed Beam Short) |
| Lumens: | 440 |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | LED |
| Angle: | 22° |