PanSteelTie,304SS,STD,7.9L,TS890,PK100

Item #: 30955

Cat #: MLT2S-CP

UPC: 074983544004

to view pricing and more.
Pan-Steel« Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Standard cross section, Max bundle diameter: 2in, 7.9in, Tensile strength: 890, 100pc.

Overview

Pan-Steel« Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Standard cross section, Max bundle diameter: 2in, 7.9in, Tensile strength: 890, 100pc.

MLT Tie, 304 Stainless Steel, Standard Cross Section, 7.9 Inches (201.0mm) Length x 0.18 Inch (4.6mm) Width x 0.010 Inch (0.25mm) Thickness. Self-locking head design speeds installation and locks into place at any length along the tie body. Provides a strong, durable method of cable bundling. Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications. Smooth surfaces and rounded edges assures cable protection and worker safety.

Also known as: 074983544004, MLT2S-CP

Specifications

Width: 0.180 in
Material: Stainless Steel
Length: 7.900 in
Width: 0.180 in
Length: 7.900 in
Material: Stainless Steel