10 AWG THHN/THWN-2 Stranded Copper, Green/Yellow Stripe, 25'

Item #: 309585

Cat #: THHN10STRGRNYEL25CL

UPC:

to view pricing and more.
Documents & Guides
10 THHN/THWN-2 Stranded Copper, Green/Yellow, 25 Foot Coil

Overview

10 THHN/THWN-2 Stranded Copper, Green/Yellow, 25 Foot Coil

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRGRNYEL25CL

Specifications

Color: Green/Yellow
Length: 25 ft
Gauge: 10 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Coil
Color: Green/Yellow
Gauge: 10 AWG
Material: Copper
Conductors: 1
Package Type: Coil
Length: 25 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded