This product has been discontinued.

Heat Shrink, Thin-Wall, 1/4", Black, 14 - 8 AWG, 48" Length
Item #: 309774
Cat #: 772-1/4-BL
UPC: 783250696994
to view pricing and more.
Documents & Guides
Heat Shrink, Diameter: 1/4 Inch, Thin Wall, Length: 4 Foot, Color: Black, Shrink Ratio: 2:1, 600 Volt, Flame Retardant and Flexible
Overview
Heat Shrink, Diameter: 1/4 Inch, Thin Wall, Length: 4 Foot, Color: Black, Shrink Ratio: 2:1, 600 Volt, Flame Retardant and Flexible
Also known as: 783250696994, 772-1/4-BL
Specifications
| Color: | Black |
| Diameter: | 1/4 in |
| Volts AC: | 600 |
| Length: | 48 in |
| Allowable Gauge Range: | 14 - 8 |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 8 |
| Diameter: | 1/4 in |
| Length: | 48 in |