Zonex Accessory Panel, 17x17"

Item #: 310043

Cat #: ATEX48P48G

UPC: 783510169947

Sign In or Register to view pricing and more.
Zonex Accessory Panel, Material: Steel, Dimensions: 17.1" x 17.1"

Overview

Zonex Accessory Panel, Material: Steel, Dimensions: 17.1" x 17.1"

Zonex panels for mounting components into the back of Zonex Enclosures. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510169947, ATEX48P48G

Features & Benefits

  • Designed for use with ATEX design Zonex enclosures, these panels provide a means to securely mount and install components inside the enclosure

Specifications

Weight: 9 lb
Width: 17.100 in
Finish: Galvanized
Height: 17.100 in
Weight: 9 lb
Finish: Galvanized
Width: 17.100 in
Height: 17.100 in