Ring Tongues, Nylon-Insulated, WR: 8, Stud Size: 5/16

Item #: 310232

Cat #: MN8-516RK

UPC: 054007082699

Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 5/16, Color: Red, 200/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 5/16, Color: Red, 200/PK

A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.

Also known as: 054007082699, MN8-516RK

Specifications

Color: Red
Material: Nylon
Stud Size: 5/16 in
Allowable Gauge Range: 8
Color: Red
Stud Size: 5/16 in
Material: Nylon
Allowable Gauge Range: 8